This product requires certification to purchase.

2 in. Brass Press Check Valve

FNW®

Figure X431 2 in. Brass Press Check Valve

  • Fast #
  • Part #FNWX431K
  • Item #4035085
  • Manufacturer Part #FNWX431K
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure X431 2 in. Brass Press Check Valve

  • Fast #
  • Part #FNWX431K
  • Item #4035085
  • Manufacturer Part #FNWX431K
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8 Pallet: 280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-Free
  • Drip fit O-rings
  • No Soldered-In End Pieces
  • Patented Obstructor Guide Prevents Side Loading
  • Flow Profile Designed to Minimize head Loss
  • Spring Loaded Soft seat for bubble Tight Shutoff
  • 100% DZR Brass offering greater protection from corrosion and cracking
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-88
Collection:
Figure X431
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-36/59 in
Material:
Brass
Maximum Temperature:
250
Minimum Temperature:
10
NSF:
NSF 61G, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
781889212202
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Seat Material:
Brass
Valve Size:
2 in
Valve Type:
Check Valve