This product requires certification to purchase.

1-1/2 in. Bronze 400# Sweat Wye Strainer

FNW®

Figure X510 1-1/2 in. Bronze 400# Sweat Wye Strainer

  • Fast #
  • Part #FNWX510J
  • Item #4065582
  • Manufacturer Part #FNWX510J
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure X510 1-1/2 in. Bronze 400# Sweat Wye Strainer

  • Fast #
  • Part #FNWX510J
  • Item #4065582
  • Manufacturer Part #FNWX510J
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 16 Pallet: 448
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI B16.18, ANSI 372, ANSI 61
Collection:
Figure X510
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Sizes:
1-1/2 in
Length:
6-8/9 in
Material:
Bronze
Mesh Size:
20
NSF:
NSF 372, NSF 61
Pressure - High:
400
Pressure Class:
150#
Strainer Type:
Wye
UPC:
781889216101
Valve Size:
1-1/2 in