This product requires certification to purchase.

2 in. Bronze 400# Sweat Wye Strainer

FNW®

Figure X510 2 in. Bronze 400# Sweat Wye Strainer

  • Fast #
  • Part #FNWX510K
  • Item #4065583
  • Manufacturer Part #FNWX510K
4.8 out of 5 Customer Rating
Brand image
FNW®

Figure X510 2 in. Bronze 400# Sweat Wye Strainer

  • Fast #
  • Part #FNWX510K
  • Item #4065583
  • Manufacturer Part #FNWX510K
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 248
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Sizes
2 in
Length
8-31/50 in
Mesh Size
20
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Collection
Figure X510
Material
Bronze
Strainer Type
Wye
Electrical & Operational Information
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B16.18, ANSI 372, ANSI 61
NSF
NSF 372, NSF 61
UPC
781889216095