This product requires certification to purchase.

36 in. Standard Rooftop Support Block (13/16 in. Channel)

FNW®

HBS Series H-Block® 36 in. Standard Rooftop Support Block (13/16 in. Channel)

  • Fast #
  • Part #FNW770636
  • Item #7771542
  • Manufacturer Part #80014
4 out of 5 Customer Rating
Brand image
FNW®

HBS Series H-Block® 36 in. Standard Rooftop Support Block (13/16 in. Channel)

  • Fast #
  • Part #FNW770636
  • Item #7771542
  • Manufacturer Part #80014
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 90° bend radius
  • 40% glass-filled nylon
  • Requires Certification

Specifications

Adjustable:
No
Application:
Cable Tray, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
Coating:
Pre-Galvanized
Collection:
HBS Series H-Block®
FM Approved:
No
Height:
5-5/8 in
IAPMO Listed:
No
Length:
36 in
Material:
Recycled Rubber, Steel
NSF Certified:
No
Product Type:
Support System
UL Listed:
No
UPC:
781889353981
Width:
5 in
Work Load Limit:
7500 lb