16 in. Carbon Steel High Performance Gear Operated Lug Butterfly Valve
HPA Series 16 in. Carbon Steel High Performance Gear Operated Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 11-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance butterfly valve
- Bi-directional bubble-tight shutoff
- Double off-set configuration with conical angled disc
- Low maintenance
- Manufactured in ISO 9001 facility
Specifications
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216 WCB
- Collection:
- HPA Series
- ISO:
- ISO 5211, ISO 9001
- MSS:
- MSS SP-67
- Pressure Class:
- 150#
- UPC:
- 781889318652
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Size:
- 16 in
- Valve Type:
- Butterfly Valve