2-1/2 in. Stainless Steel High Performance Lever Operated Lug Butterfly Valve
HPA Series 2-1/2 in. Stainless Steel High Performance Lever Operated Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 598, API 609
- ASME:
- ASME B16.5, ASME B16.34
- ASTM:
- ASTM A351 CF8M, ASTM A240, ASTM A479, ASTM A564 Type 630
- Collection:
- HPA Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 9-24/25 in
- ISO:
- ISO 5211, ISO 9001, ISO 15848-1
- Length:
- 1-81/100 in
- Maximum Temperature:
- 500
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 4-13/100 in