This product requires certification to purchase.

2 in. Stainless Steel High Performance Lever Operated Lug Butterfly Valve

FNW®

HPA Series 2 in. Stainless Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTLK
  • Item #8011609
  • Manufacturer Part #FNWHPA1LSTLK
4.2 out of 5 Customer Rating
Brand image
FNW®

HPA Series 2 in. Stainless Steel High Performance Lever Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTLK
  • Item #8011609
  • Manufacturer Part #FNWHPA1LSTLK
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 150 and 300 wafer or lug style
  • Carbon steel (WCB) and stainless steel (CF8M) body
  • Available in fire safe configuration (WCB only)
  • Double offset design with conical angled disc
  • Bidirectional bubble-tight shutoff
  • Lug style ASME rated for dead end service in both directions
  • Standard Hyper Seat™ rated to 500°F at 285 psi
  • Suitable for saturated steam service to 150 psi
  • ISO 5211 mounting flange
  • Blowout-proof stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
3-41/50 in
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Collection
HPA Series
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Butterfly Valve
Warranty & Product Information
API
API 598, API 609
ASME
ASME B16.34, ASME B16.5, ASME Class 150
ASTM
ASTM A193 Grade B8, ASTM A194 Grade 8M, ASTM A240, ASTM A313, ASTM A351 CF8M, ASTM A479, ASTM A564
ISO
ISO 15848-1, ISO 3506, ISO 5210, ISO 5211, ISO 9001
MSS
MSS SP-67
Recommended Valve Application
Water