1-1/4 in. Insulated Strut Pipe Clamp
Klo-Shure® 1-1/4 in. Insulated Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermoplastic elastomer cushion
- Insulation couplings for metric pipe
Specifications
- Coating:
- Insulated
- Collection:
- Klo-Shure®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 1-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No