This product requires certification to purchase.

Limit Switch 4 in. Valve Repair Part

FNW®

Limit Switch 4 in. Valve Repair Part

  • Fast #
  • Part #FNWLS4
  • Item #1772553
  • Manufacturer Part #LS7
3.7 out of 5 Customer Rating
Brand image
FNW®

Limit Switch 4 in. Valve Repair Part

  • Fast #
  • Part #FNWLS4
  • Item #1772553
  • Manufacturer Part #LS7
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • NEMA 4
  • Bushing and O-ring sealed switch compartment
  • Set screw cams for infinite adjustment
  • Flexible design
  • Adjustable stainless steel visual indicator with scale is standard for quarter turn direct drive applications
  • 360° rotation travel
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
6-1/8 in
Valve Size
4 in
Characteristics & Features
Coating
Epoxy
Material
Aluminum
Electrical & Operational Information
Maximum Temperature
176
Warranty & Product Information
CSA Certified
Yes
FM Approved
No
GSA Approved
No
NSF Certified
No
Product Type
Limit Switch
UL Listed
Yes