NAMUR Solenoid Valve 120V AC
NAMUR Solenoid Valve 120V AC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 750-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact Design - Balanced spool construction, compact size, low profile and high performance
- Direct NAMUR Mount
- Convertible from 5/2 to 3/2
- Solenoid Pilot uses full air line pressure to shift the valve
- Weather-Proof Coil
- Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
Documents
Specifications
- Manual Override:
- Yes
- Media:
- Air
- Mount Type:
- NAMUR
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FNW5214WN01M1A
- UPC:
- 199242063833
- Valve Body Material:
- Aluminum
- Valve Size:
- 1/4 in
- Valve Type:
- Directional Control Valve
- Volts:
- 120VAC
- Watts:
- 4.8 W