This product requires certification to purchase.

NAMUR Solenoid Valve 24V DC

FNW®

NAMUR Solenoid Valve 24V DC

  • Fast #
  • Part #FNW5214XN01M2D
  • Item #12052399
  • Manufacturer Part #D20-165-DBY1-X
4.6 out of 5 Customer Rating
Brand image
FNW®

NAMUR Solenoid Valve 24V DC

  • Fast #
  • Part #FNW5214XN01M2D
  • Item #12052399
  • Manufacturer Part #D20-165-DBY1-X
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact Design - Balanced spool construction, compact size, low profile and high performance
  • Direct NAMUR Mount
  • Convertible from 5/2 to 3/2
  • Solenoid Pilot uses full air line pressure to shift the valve
  • Explosion-Proof Coil - CSA / FM
  • Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
  • Requires Certification

Documents


Specifications

FM Approved:
Yes
Manual Override:
Yes
Media:
Air
Mount Type:
NAMUR
Pressure - High:
150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
FNW5214XN01M2D
UPC:
199242063864
Valve Body Material:
Aluminum
Valve Size:
1/4 in
Valve Type:
Directional Control Valve
Volts:
24VDC
Watts:
4.5 W