This product requires certification to purchase.

Proximity Switch 4 in. Valve Repair Part

FNW®

Proximity Switch 4 in. Valve Repair Part

  • Fast #
  • Part #FNWPLS4
  • Item #1772983
  • Manufacturer Part #G2008ABOA
4.4 out of 5 Customer Rating
Brand image
FNW®

Proximity Switch 4 in. Valve Repair Part

  • Fast #
  • Part #FNWPLS4
  • Item #1772983
  • Manufacturer Part #G2008ABOA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic thread M18 x 1 cable (non-flush mount) connection type
  • AC/DC electrical design
  • Normally open output
  • 350 MA AC/100 mA DC continuous current
  • 25 Hz AC/50 Hz DC switching frequency
  • IP67 protection
  • Red LED function display switching status
  • Brown (BN)/blue (BU) wiring core colors
  • Inductive proximity limit switch is ideally suited for industrial applications where corrosion resistance is needed or where mechanical connections are not desired
  • Primarily used for position indication on knife gate and wedge gate valves
  • Requires Certification

Specifications

Brand Model Compatibility:
IG0330 Inductive Sensor
Material:
Plastic
Material Type:
PBT
Maximum Temperature:
176
Product Type:
Proximity Switch
Valve Size:
4 in