5 in. Cast Iron Silent Wafer Style Check Valve
Figure 681 5 in. Cast Iron Silent Wafer Style Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Non-slam (spring actuated) check for water or clean fluids
- Replaceable drip tight resilient seat
- Renewable disc
- Epoxy Coated Body
- Prevents flow reversal in pipelines
- Allows flow in only the indicated direction
- Spring backed disc closes the valve when flow ceases prior to pressure reversal, therefore reducing slam or water hammer
Specifications
- ANSI:
- ANSI B16.1
- API:
- API 598
- ASTM:
- ASTM A-126 Class B
- Coating:
- Epoxy
- Collection:
- Figure 681
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 4-19/25 in
- MSS:
- MSS SP-125
- Material:
- Cast Iron, Stainless Steel, Bronze
- Maximum Temperature:
- 176
- Minimum Temperature:
- -4
- Pressure - Maximum:
- 200 psi
- UPC:
- 781889172377
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Aluminum Bronze
- Valve Seat Material:
- EPDM
- Valve Size:
- 5 in
- Weight:
- 24.86 lb