This product requires certification to purchase.

Switch Box Tropicalized Aluminum Valve Repair Part

FNW®

Switch Box Tropicalized Aluminum Valve Repair Part

  • Fast #
  • Part #FNWTXPLS7
  • Item #7787392
  • Manufacturer Part #FNWTXPLS7
5 out of 5 Customer Rating
Brand image
FNW®

Switch Box Tropicalized Aluminum Valve Repair Part

  • Fast #
  • Part #FNWTXPLS7
  • Item #7787392
  • Manufacturer Part #FNWTXPLS7
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
4-59/100 in
Length
5-73/100 in
Width
4-23/25 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Residential
Product Type
Switch Box
UL Listed
Yes