60 in. Curved Shower Rod in Brushed Finish (Pack of 6)

You last purchased this on
 
Focus Products Group

The Crescent Rod® 60 in. Curved Shower Rod in Brushed Finish (Pack of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Focus Products Group

The Crescent Rod® 60 in. Curved Shower Rod in Brushed Finish (Pack of 6)

  • Fast #
  • Part #FB60BN6
  • Item #7391809
  • Manufacturer Part #B60BN6
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made of 1" round stainless steel tubing,, this rod will withstand heavy use.
  • Its one piece design gives extra strength, while the crescent shape offers a 9" arc.
  • The original curved rod innovation, The Crescent Rod by Focus Products adds 25% more room in your shower.
  • Brackets and hardware are included.
  • Patented swivel brackets provide a quick and easy installation.
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
The Crescent Rod®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed
Depth:
1 in
Height:
1 in
IAPMO Listed -:
No
Length:
60 in
Material:
Stainless Steel
Package Quantity:
Pack of 6
Product Type:
Shower Rod
Shape:
Curved
UL Listed:
No