This product requires certification to purchase.

71 x 74 in. 8 ga. Hookless Vinyl Shower Curtain in White (Case of 12)

Focus Products Group

Vinyl Vision 71 x 74 in. 8 ga. Hookless Vinyl Shower Curtain in White (Case of 12)

  • Fast #
  • Part #FHBH08VIS01
  • Item #7688556
  • Manufacturer Part #HBH08VIS01
3.2 out of 5 Customer Rating
Brand image
Focus Products Group

Vinyl Vision 71 x 74 in. 8 ga. Hookless Vinyl Shower Curtain in White (Case of 12)

  • Fast #
  • Part #FHBH08VIS01
  • Item #7688556
  • Manufacturer Part #HBH08VIS01
3.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Hookless® shower curtains easy 1,2,3 installation allow you to change your shower curtain in seconds
  • Clear vinyl window lets light into the shower
  • Matching flat Flex-On® rings
  • Features ultrasonic bottom cut to prevent mildew buildup
  • Includes weighted corner magnets
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
74 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Shower Curtain
UPC:
877003001170
Width:
71 in