This product requires certification to purchase.

1/2 in. CC Taper Threaded x MIPT Brass Corporation Stop

Ford Meter Box

1/2 in. CC Taper Threaded x MIPT Brass Corporation Stop

  • Fast #
  • Part #FF8001NL
  • Item #4409079
  • Manufacturer Part #F800-1-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 in. CC Taper Threaded x MIPT Brass Corporation Stop

  • Fast #
  • Part #FF8001NL
  • Item #4409079
  • Manufacturer Part #F800-1-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
CC
End Connection 2:
MPT
End Connections:
CC x MPT
Inlet Service Size:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1/2 in
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1/2 in