1/2 in. FIPT Brass Ball Valve Curb Stop
1/2 in. FIPT Brass Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 14-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Inlet Service Size:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1/2 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov