1/2 in. Pack Joint Clamp Set Screw
1/2 in. Pack Joint Clamp Set Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Used on 1/2 in to 1-1/4 in pipe clamp
Specifications
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Product Type:
- Screw
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov