This product requires certification to purchase.

1/2 in. Quick Joint x CTS Inverted Key Curb Stop

Ford Meter Box

1/2 in. Quick Joint x CTS Inverted Key Curb Stop

  • Fast #
  • Part #FZ44111QNL
  • Item #4567604
  • Manufacturer Part #Z44-111-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 in. Quick Joint x CTS Inverted Key Curb Stop

  • Fast #
  • Part #FZ44111QNL
  • Item #4567604
  • Manufacturer Part #Z44-111-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-584 UNS C83600 85-5-5, ASTM B-584 UNS C89833, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Inlet Service Size:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/8 in
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
1.7 lb