1/2 in. Stainless Steel Snap Clamp
1/2 in. Stainless Steel Snap Clamp
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1/2 in
- Length:
- 6
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov