This product requires certification to purchase.

1/2 x 3/4 in. Swivel Nut x CTS Pack Joint Brass Meter Coupling

Ford Meter Box

1/2 x 3/4 in. Swivel Nut x CTS Pack Joint Brass Meter Coupling

  • Fast #
  • Part #FC3413NL
  • Item #4409879
  • Manufacturer Part #C34-13-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 x 3/4 in. Swivel Nut x CTS Pack Joint Brass Meter Coupling

  • Fast #
  • Part #FC3413NL
  • Item #4409879
  • Manufacturer Part #C34-13-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
Pack Joint
End Connections:
Meter Swivel Nut x Pack Joint
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/16 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes