This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

Ford Meter Box

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #FSIMDMPDNL
  • Item #4238969
  • Manufacturer Part #SIMDMPD-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #FSIMDMPDNL
  • Item #4238969
  • Manufacturer Part #SIMDMPD-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Pilot
Magnetic:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shank Size:
1/4
Shank Style:
Round
Tool Type:
Bit
UL Listed:
No