1-1/2 in. CTS Compression Brass Coupling
1-1/2 in. CTS Compression Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Beveled EPDM rubber gasket provides hydraulic seal
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Sleeve design provides hexagonal wrench flats for proper installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Pack Joint
- End Connections:
- Pack Joint
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/8
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes