This product requires certification to purchase.

1-1/2 in. D P Swivel Copper Meter Setter

Ford Meter Box

1-1/2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBH7612B1166NL
  • Item #4470499
  • Manufacturer Part #VBH76-12B-11-66-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. D P Swivel Copper Meter Setter

  • Fast #
  • Part #FVBH7612B1166NL
  • Item #4470499
  • Manufacturer Part #VBH76-12B-11-66-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Bracing eyes are standard
  • Meter support brackets are standard
  • 1-5/8 in outer diameter copper risers provide more flow capacity
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1-1/2
Fitting Size 4:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
12
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov