This product requires certification to purchase.

1-1/2 in. Female Iron Pipe X Meter Flange Angle KEY Valve

Ford Meter Box

1-1/2 in. Female Iron Pipe X Meter Flange Angle KEY Valve

  • Fast #
  • Part #FFV13666WNL
  • Item #3282306
  • Manufacturer Part #FV13-666W-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Female Iron Pipe X Meter Flange Angle KEY Valve

  • Fast #
  • Part #FFV13666WNL
  • Item #3282306
  • Manufacturer Part #FV13-666W-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Padlock wing for locking valve in closed position
  • Flat drop-in gaskets included
  • Meets 80 psi pressure requirement of AWWA standard C800
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
Meter Flanged
End Connections
FIPT x Meter Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
6.8 lb
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
Application
Potable Water
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Product Type
Meter Valve