1-1/2 in. Flanged x Pack Joint Brass Meter Coupling
1-1/2 in. Flanged x Pack Joint Brass Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- EPDM rubber drop-in meter gaskets are included with all 1-1/2 in and 2 in flange meter couplings
- Body design provides wrench lugs to facilitate installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Meter Flanged
- End Connection 2:
- Pack Joint
- End Connections:
- Meter Flanged x Pack Joint
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes