This product requires certification to purchase.

1-1/2 in. IP Straight Brass Meter Coupling

Ford Meter Box

1-1/2 in. IP Straight Brass Meter Coupling

  • Fast #
  • Part #FCT3566NL
  • Item #4409971
  • Manufacturer Part #CT35-66-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. IP Straight Brass Meter Coupling

  • Fast #
  • Part #FCT3566NL
  • Item #4409971
  • Manufacturer Part #CT35-66-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Meter
End Connection 2:
Pack Joint
End Connections:
Meter x Pack Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov