This product requires certification to purchase.

1-1/2 in. Quick Joint Brass Water Service 90 Degree Bend

Ford Meter Box

1-1/2 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4466QNL
  • Item #3653549
  • Manufacturer Part #L44-66-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Quick Joint Brass Water Service 90 Degree Bend

  • Fast #
  • Part #FL4466QNL
  • Item #3653549
  • Manufacturer Part #L44-66-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Rubber, Stainless Steel
Material Type:
Buna-N
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov