This product requires certification to purchase.

1-1/2 in. Snap Clamp

Ford Meter Box

1-1/2 in. Snap Clamp

  • Fast #
  • Part #FFSC1903
  • Item #881999
  • Manufacturer Part #FSC-190-3
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Snap Clamp

  • Fast #
  • Part #FFSC1903
  • Item #881999
  • Manufacturer Part #FSC-190-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Ford snap clamps offer a handy and economical way to repair pinholes and other small leaks that do not require a full 360° gasket seal
  • A gridded gasket design and cushion lugs make them ideal for older pitted pipe that has worn thin over the years
  • Drop-in bolt design allows bolts to remain attached - no loose parts to lose in the ditch
  • Gaskets are heavy-grid design and extend lug to lug
  • 3/8 in x 3-1/2 in bolt
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Repair Clamps
Coating:
Electrocoated Epoxy, Electrogalvanized
Diameter - Outside:
1-9/10 in
Fits Pipe Size:
1-1/2 in
Length:
3
Material:
Carbon Steel, Ductile Iron, Stainless Steel, Rubber
Material Type:
304, NBR
Product Type:
Snap Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov