This product requires certification to purchase.

1-1/2 x 1-1/2 in. FIP Meter Flange Elbow

Ford Meter Box

1-1/2 x 1-1/2 in. FIP Meter Flange Elbow

  • Fast #
  • Part #FLF3166NL
  • Item #4346474
  • Manufacturer Part #LF31-66-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 x 1-1/2 in. FIP Meter Flange Elbow

  • Fast #
  • Part #FLF3166NL
  • Item #4346474
  • Manufacturer Part #LF31-66-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-800
End Connection 1:
Meter Flanged
End Connection 2:
FIPS
End Connections:
Meter Flanged x FIPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1-1/2 in
Height:
2-15/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov