This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 in. Pack Joint Water Service Brass Reducing Tee

Ford Meter Box

1-1/2 x 1-1/2 x 3/4 in. Pack Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #FT444663AWTNL
  • Item #4567734
  • Manufacturer Part #T444-663-AWT-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 x 1-1/2 x 3/4 in. Pack Joint Water Service Brass Reducing Tee

  • Fast #
  • Part #FT444663AWTNL
  • Item #4567734
  • Manufacturer Part #T444-663-AWT-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

All Sizes


Product Details

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connection 3:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
3/4
Fitting Sizes:
1-1/2 in x 1-1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov