1-1/2 x 1 in. Female Threaded x Flare Reducing Coupling
1-1/2 x 1 in. Female Threaded x Flare Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Sleeve design provides hexagonal wrench flats for proper installation
-
Lead Law Compliant
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- Flare
- End Connections:
- Female Threaded x Flare
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov