1-1/4 in. CTS Copper Tube Nut
1-1/4 in. CTS Copper Tube Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Tube Nut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov