This product requires certification to purchase.

1-1/4 in. FIP Plastic Coupling

Ford Meter Box

1-1/4 in. FIP Plastic Coupling

  • Fast #
  • Part #FPJA745C1755NL
  • Item #4567804
  • Manufacturer Part #PJA7-45-C17-55-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 in. FIP Plastic Coupling

  • Fast #
  • Part #FPJA745C1755NL
  • Item #4567804
  • Manufacturer Part #PJA7-45-C17-55-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov