This product requires certification to purchase.

1-1/4 x 5 in. Fusion Bonded Epoxy Carbon Steel Coupling

Ford Meter Box

1-1/4 x 5 in. Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #FFC31665
  • Item #894651
  • Manufacturer Part #FC3-166-5
3.2 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 x 5 in. Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #FFC31665
  • Item #894651
  • Manufacturer Part #FC3-166-5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-1011, ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
Clean Bagged:
No
Coating:
Black Armorguard E-Coat, Fusion Bonded Epoxy
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
5 in
Material:
Carbon Steel, Ductile Iron, Rubber, Steel
Material Type:
Buna-N, NBR
NSF Certified:
No
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes