This product requires certification to purchase.

1-1/2 x 1 x 1 in. CTS x Quick Joint Brass Wye Branch

Ford Meter Box

1-1/2 x 1 x 1 in. CTS x Quick Joint Brass Wye Branch

  • Fast #
  • Part #FY44264QNL
  • Item #4567307
  • Manufacturer Part #Y44-264-Q-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 x 1 x 1 in. CTS x Quick Joint Brass Wye Branch

  • Fast #
  • Part #FY44264QNL
  • Item #4567307
  • Manufacturer Part #Y44-264-Q-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Quick Joint
End Connection 2:
Quick Joint
End Connection 3:
Quick Joint
End Connections:
Quick Joint
Fitting Size 1:
1-1/2
Fitting Size 2:
1
Fitting Size 3:
1
Fitting Sizes:
1-1/2 in x 1 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov