1-1/2 x 1-1/2 x 1 in. Grip Joint x FIP Water Service Brass Reducing Tee
1-1/2 x 1-1/2 x 1 in. Grip Joint x FIP Water Service Brass Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Grip Joint
- End Connection 2:
- Grip Joint
- End Connection 3:
- FIPS
- End Connections:
- Grip Joint x FIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov