1-7/8 in. Shell Cutter for PVC Pipe
1-7/8 in. Shell Cutter for PVC Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shell cutter for PVC pipe
- Fits boring bar DMBB67
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Application:
- Cutting, PVC
- Brand Model Compatibility:
- Model 77
- Length:
- 1-7/8 in
- Product Type:
- Shell Cutter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 1-7/8 in