This product requires certification to purchase.

1 in. Pack Joint Copper Meter Setter

Ford Meter Box

1 in. Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVBHC7224W6644NL
  • Item #4567952
  • Manufacturer Part #VBHC72-24W-66-44-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVBHC7224W6644NL
  • Item #4567952
  • Manufacturer Part #VBHC72-24W-66-44-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
24
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov