This product requires certification to purchase.

1 in. cc ball corp stop

Ford Meter Box

1 in. cc ball corp stop

  • Fast #
  • Part #FFB2004NL
  • Item #10363656
  • Manufacturer Part #FB200-4-NL
3.5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. cc ball corp stop

  • Fast #
  • Part #FFB2004NL
  • Item #10363656
  • Manufacturer Part #FB200-4-NL
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B-584, UNS C-89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI 372
  • Brass components that do not come in contact with potable water conform to AWWA standard C-800 (ASTM B-62 and ASTM B-584, UNS C83600, 85-5-5-5)
  • Ends are integral or assembled with adhesive to prevent unintentional disassembly
  • 300 psi working pressure
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-31/64 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Cap
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFO GO TO WWW.P65WARNINGS.CA.GOV.
Type:
FFB2004NL