This product requires certification to purchase.

1 in. CC Taper Threaded x Grip Joint Brass Corporation Stop

Ford Meter Box

1 in. CC Taper Threaded x Grip Joint Brass Corporation Stop

  • Fast #
  • Part #FFB10014GNL
  • Item #4274752
  • Manufacturer Part #FB1001-4-G-NL
4.8 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CC Taper Threaded x Grip Joint Brass Corporation Stop

  • Fast #
  • Part #FFB10014GNL
  • Item #4274752
  • Manufacturer Part #FB1001-4-G-NL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
CC
End Connection 2:
Grip Joint
End Connections:
CC x Grip Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
OutletMeter Size:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Size:
1 in