1 in. CTS Compression x Meter Swivel Water Service Brass Ball Valve Curb Stop
1 in. CTS Compression x Meter Swivel Water Service Brass Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid one piece tee-head and stem
- Sturdy stops allow 90 degree motion and are enclosed and protected
- Dual EPDM O-rings in the stem
- Beveled EPDM rubber gasket provides hydraulic seal
- A snap ring locks the stem into the body of the valve
- Molded EPDM rubber seats support the ball
- Integral clamp contains machined grooves for axial restraint
- Stainless steel screw activates clamp
- Fluorocarbon-coated brass ball provides maximum flow capacity and ease of turning
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Inlet Service Size:
- 1
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-29/32
- Material:
- Brass
- OutletMeter Size:
- 5/8
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in