This product requires certification to purchase.

1 in. CTS Pack Joint Copper Meter Setter

Ford Meter Box

1 in. CTS Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVB7412W4444NL
  • Item #4623789
  • Manufacturer Part #VB74-12W-44-44-NL
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CTS Pack Joint Copper Meter Setter

  • Fast #
  • Part #FVB7412W4444NL
  • Item #4623789
  • Manufacturer Part #VB74-12W-44-44-NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov