1 in. Deep End Connector Gasket
1 in. Deep End Connector Gasket
Frequently Purchased Together
Product Details
- Conforms to ASTM F104
- Composed of aramid fibers with an SBR binder
Specifications
- ASTM:
- ASTM F-104
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 1-7/16 in
- Diameter - Outside:
- 1-7/8 in
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fiber, Rubber
- Material Type:
- Aramid, SBR
- NSF Certified:
- No
- Thickness:
- 0.125 in
- UL Listed:
- Yes