This product requires certification to purchase.

1 in. Female Copper Threaded x Flared 45 Degree Bend

Ford Meter Box

1 in. Female Copper Threaded x Flared 45 Degree Bend

  • Fast #
  • Part #FLA0244NL
  • Item #3653327
  • Manufacturer Part #LA02-44-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Female Copper Threaded x Flared 45 Degree Bend

  • Fast #
  • Part #FLA0244NL
  • Item #3653327
  • Manufacturer Part #LA02-44-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Female Threaded
End Connection 2:
Flare
End Connections:
Female Threaded x Flare
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov