This product requires certification to purchase.

1 in. Female Threaded x Plain End Brass Straight Dual Cartridge Check Valve

Ford Meter Box

1 in. Female Threaded x Plain End Brass Straight Dual Cartridge Check Valve

  • Fast #
  • Part #FHHCI334443937PENL
  • Item #4408891
  • Manufacturer Part #HHCI33-444-3-937-PE-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Female Threaded x Plain End Brass Straight Dual Cartridge Check Valve

  • Fast #
  • Part #FHHCI334443937PENL
  • Item #4408891
  • Manufacturer Part #HHCI33-444-3-937-PE-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Swivel Nut
End Connection 2
Meter Swivel Nut
End Connections
Meter Swivel Nut
Pressure - Maximum
175 psi
Valve Size
1 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Type
Cartridge Dual Check Valve
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No