1 in. FIP Brass Water Service Union with Nut
1 in. FIP Brass Water Service Union with Nut
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov