1 in. FIP Crescent Box with Lock Electrical Meter Reading
1 in. FIP Crescent Box with Lock Electrical Meter Reading
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1All Sizes
Product Details
Product Details
- The brass end fittings are permanently and properly spaced and aligned for the meter
- Finish is black e-coating
- Crescent boxes for 1 in meters have larger diameter bases, but with adapter rings, use the same size barrels and lids
- Locking lid with a 2 in precast hole for electronic meter reading
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1
- Fitting Size 2:
- 1
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16
- Material:
- Brass, Cast Iron
- NSF Certified:
- No
- Product Type:
- Meter Box
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov