1 in. FIPT x Copper Flared Z Style Service Valve
1 in. FIPT x Copper Flared Z Style Service Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1 in
- Weight:
- 4.0261 lb